Menu Search
GLASFLOSS INDUSTRIES #HVP12244

Z-Line Pleated Air Filter 10 WxHxD: 12 x 24 x 4 in. (457 x 610 x 102mm)

SKU # 43729998980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pleated Air Filter
Dimensions: WxHxD: 12 x 24 x 4 in. (457 x 610 x 102mm)
Number of Pleats: 11 pleats per lineal foot
MERV Rating: 10
Air Flow Capacity: 500 FPM (9150m/h)

The Z-Line Series pleated filters offer improved performance for virtually every application. Pleated filter features fibers do not absorb moisture and will not support microbial growth. Ideal in high-velocity systems where maximum square footage of media is necessary. Additional Information

Additional Info: Initial Resistance: 0.22 in. w.g. (54.7Pa); Media: 13.61 sq. ft.; Media Area to Face Area Ratio: 6.80