You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GLASFLOSS INDUSTRIES #HVP12241

Z-Line Pleated Air Filter 10 WxHxD: 12 x 24 x 1 in. (305 x 610 x 26mm)

SKU # 43729998982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pleated Air Filter
Dimensions: WxHxD: 12 x 24 x 1 in. (305 x 610 x 26mm)
Number of Pleats: 16 pleats per lineal foot
MERV Rating: 10
Air Flow Capacity: 300 FPM (5490m/h)

The Z-Line Series pleated filters offer improved performance for virtually every application. Pleated filter features fibers do not absorb moisture and will not support microbial growth. Ideal in high-velocity systems where maximum square footage of media is necessary. Additional Information

Additional Info: Initial Resistance: 0.18 in. w.g. (44.8Pa); Media: 3.96 sq. ft.; Media Area to Face Area Ratio: 1.97