Menu Search
GLASFLOSS INDUSTRIES #HVP12122

Z-Line Pleated Air Filter 10 WxHxD: 12 x 12 x 2 in. (305 x 305 x 51mm)

SKU # 43729998985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pleated Air Filter
Dimensions: WxHxD: 12 x 12 x 2 in. (305 x 305 x 51mm)
Number of Pleats: 15 pleats per lineal foot
MERV Rating: 10
Air Flow Capacity: 500 FPM (9150m/h)

The Z-Line Series pleated filters offer improved performance for virtually every application. Pleated filter features fibers do not absorb moisture and will not support microbial growth. Ideal in high-velocity systems where maximum square footage of media is necessary. Additional Information

Additional Info: Initial Resistance: 0.27 in. w.g. (67.1Pa); Media: 4.33 sq. ft.; Media Area to Face Area Ratio: 4.40