Menu Search
Ventilation Pleated Air Filters Filter, Air; Pleated; MERV 8; 17-5/8 x 17-5/8 x 1-3/4 in.
AMERICAN AIR FILTER INTERNATIONAL #170-112-643

PerfectPleat® Filter, Air; Pleated; MERV 8; 17-5/8 x 17-5/8 x 1-3/4 in.

SKU # 40094698417
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pleated Air Filter
Dimensions: 17-5/8 x 17-5/8 x 1-3/4 in.
Number of Pleats: 15 per ft.
MERV Rating: 8

The PerfectPleat HC M8 filter is designed to consistently increase efficiency throughout the service life of the filter. The PerfectPleat HC M8 filter has approximately 25 percent more media than our standard capacity filter, and is ideal for applications where pleated filters are currently in use and higher performance is desired. It has an initial MERV 8 rating respectively, but the efficiency increases significantly when dust holding begins. PerfectPleat HC M8 filters have distinctive self-supporting characteristics that allow a pleating pattern, which promotes airflow and maximizes dust holding capacity (DHC). Lower pressure drop and higher DHC translate to reductions in energy consumption and operating costs.