Menu Search
AMERICAN AIR FILTER INTERNATIONAL #173-319-011

PerfectPleat® Filter, Air; Pleated; MERV 8; 12 x 24 x 1 in.

SKU # 40094697785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pleated Air Filter
Dimensions: 12 x 24 x 1 in.
Number of Pleats: 15 per ft.
MERV Rating: 8