Menu Search
Ventilation Mounts and Adapters Safety Cable and Clamp Kit JF Fan 20", 24", 30" Fans Air Circulator

JAN-FAN #JF-SCK

Safety Cable and Clamp Kit JF Fan 20", 24", 30" Fans Air Circulator

SKU #78910992014
Manufacturer Series: Smart Air Circulator JF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Cable and Clamp Kit
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF Fan
Dimensions: 12 ft.

Ventilation Mounts and Adapters: Type - Safety Cable and Clamp Kit; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF Fan; Dimensions - 12-ft; Manufacturer Series - Smart Air Circulator JF