Pedestal Column JF Fan 20", 24", 30" Fans Air Circulator

SKU: 78910992013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pedestal Column
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF Fan
Dimensions: 5 ft.
Manufacturer Series: Smart Air Circulator JF
Ventilation Mounts and Adapters: Type - Pedestal Column; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF Fan; Dimensions - 5-ft; Manufacturer Series - Smart Air Circulator JF