Menu Search
Ventilation Mounts and Adapters Adapter Kit Mount JF Fan 20", 24", 30" Fans Air Circulator

JAN-FAN #JF-AK

Adapter Kit Mount JF Fan 20", 24", 30" Fans Air Circulator

SKU #78910992016
Manufacturer Series: Smart Air Circulator JF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Adapter Kit Mount
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF Fan

Ventilation Mounts and Adapters: Type - Adapter Kit Mount; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF Fan; Manufacturer Series - Smart Air Circulator JF