×

Your shopping cart is empty.

ALABAMA METAL INDUSTRIES CORP  AMSVI-400

Vent Insert, 10-ft L x 5-3/4 in. W

ALABAMA METAL INDUSTRIES CORP

Manufacturer # AMSVI-400

SKU: 40109210010





Product Description

Ventilation Installation Kits: Kit Type - Vent Insert; Additional Information - Size: 10-ft L x 5-3/4 in. W, Vent Width: 4 in., Open Area per lineal ft: 18.6 sq-in., Leg Width: 7/8 in.


Additional: Size: 10-ft L x 5-3/4 in. W, Vent Width: 4 in., Open Area per lineal ft: 18.6 sq-in., Leg Width: 7/8 in.
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Kit Type: Vent Insert

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: