Menu Search
Search
HUBBELL #MCCMV9BL10

Velcro Cable Management Strap Blue

SKU # 66262080166
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Strap
Material: Velcro
Length: 9 in.
Width: 1 in.
Color: Blue
Package: 10

Additional Info: Consists: 1-in Wide Hook Strap and A Loop Strap Fused Together