Cable Management Wrap Yellow

SKU: 78351010986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Management Wrap
Tie Type: Wrap
Material: Velcro
Length: 8 in.
Width: 0.5 in.
Color: Yellow
Package: 10
Manufacturer Series: Velcro
Velcro Ties: Type - Cable Management Wrap; Tie Type - Wrap; Material - Velcro; Length - 8.00 in; Width - 0.50 in; Color - Yellow; Package - 10; Manufacturer Series - Velcro