Menu Search
Velcro Ties Speedwrap, 18.00 in. L x 0.75 in. W, Velcro, Yellow
ALPHASOURCE #F-SW.75X18Y

Speedwrap, 18.00 in. L x 0.75 in. W, Velcro, Yellow

SKU # 40121690912
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Management Wrap
Material: Velcro
Length: 18 in.
Width: 0.75 in.
Color: Yellow
Package: 100