Menu Search
KAP #L03-0087A

LED Strobe Lamp, Amber Lens, Grommet Mount

SKU # 43765499275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Lamp
Bulb Type: LED
Lens Color: Amber
Size: 6-1/2 in. L x 2-1/4 in. W x 1-3/4 in. H
Mounting: Grommet