Menu Search
JAMMY INC #J-66-RK

Stop/Tail/Turn Lamp Kit, LED Bulb, Red Lens, Grommet Mount, J-60-WH Plug Wiring

SKU # 76943198080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stop Tail Turn Lamp Kit
Bulb Type: LED
Lens Color: Red
Mounting: Grommet

Vehicle Stop, Turn, Tail Lights: Type - Stop Tail Turn Lamp Kit; Bulb Type - LED; Lens Color - Red; Mounting - Grommet; Additional Information - Wiring: J-60-WH Plug, Diode Count: 50

Additional Info: Wiring: J-60-WH Plug, Diode Count: 50