Menu Search

KAP #1A-S-55A

Marker Lamp, LED Bulb, Amber Lens, 2 in. Dia x 1 in. D

SKU: 43765499320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Marker Lamp
Bulb Type: LED
Lens Color: Amber
Size: 2 in. Dia x 1 in. D
Mounting: Grommet