Menu Search

KAP #1A-S-70A

Marker Lamp, Incandescent Bulb, Amber Lens, Grommet Mount

SKU: 43765499315
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Marker Lamp
Bulb Type: Incandescent
Lens Color: Amber
Size: 2 in. Dia x 1 in. D
Mounting: Grommet