Menu Search
JAMMY INC #J-515-A

Marker Lamp, LED Bulb, Amber Lens, 2-1/2 in.

SKU # 76943198030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Lamp
Bulb Type: LED
Lens Color: Amber
Size: 2-1/2 in.

Additional Info: Base Color: White, Oval Shape, 2 Screw Mount, with 2 Diodes