Menu Search
OPTIFUSE #LPC-02B-16R

In-Line Fuse Holder 10A

SKU # 40099598736 Manufacturer Series: LPC-02
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Fuse Holder
Voltage: 32V DC
Amps: 10A
Terminal Type: Wire Leads, 16 AWG
Color: Black Holder, Red Wires

Vehicle-Automotive Fuse Holders: Type - In-Line Fuse Holder; Voltage - 32VDC; Amps - 10A; Terminal type - Wire Leads, 16 AWG; Color - Black Holder, Red Wires; Additional Information - Application: 5 x 20mm Fuses; Manufacturer Series - LPC-02

Additional Info: Application: 5 x 20mm Fuses