Menu Search
Vehicle-Automotive Fuse Holders Holder, Fuse; 20A; 32V; ATC Series Fuse; Black Holder/Yellow Wire

EATON BUSSMANN SERIES #HHF

Holder, Fuse; 20A; 32V; ATC Series Fuse; Black Holder/Yellow Wire

SKU #05171226981
Manufacturer Series: HHF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: In-Line Fuse Holder
Fuse: ATC Series
Voltage: 32V
Amps: 20A
Terminal Type: Wire Leads, 16 AWG
Holder Housing: Plug-In with Cover
Color: Black Holder, Yellow Wires