Menu Search
Vehicle-Automotive Fuse Holders Fuse Holder, 30A, 32V, ATM Series Fuse, Wire Lead Terminal
EATON BUSSMANN SERIES #HHU

Fuse Holder, 30A, 32V, ATM Series Fuse, Wire Lead Terminal

SKU # 05171250575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: In-Line Fuse Holder
Fuse: ATM
Voltage: 32V
Amps: 30A
Terminal Type: Wire Leads, 12 AWG

Vehicle-Automotive Fuse Holders: Type - In-Line Fuse Holder; Fuse - ATM; Voltage - 32V; Amps - 30A; Terminal type - Wire Leads, 12 AWG; Additional Information - Waterproof Fuseholder

Additional Info: Waterproof Fuseholder