Menu Search
MAKITA USA #T-02490

Engine Oil, 6.76 oz Bottle, SAE 10W-30

SKU # 08838144260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synthetic 4-Cycle Engine Oil
Weight: SAE 10W-30
Container Size: 6.76 oz
Container Type: Bottle

Makita 10W-30 Premium 4-cycle engine oil is formulated to lubricate, 4-cycle gas powered equipment. It features performance additives that provide superior engine deposit control for long engine life. Designed for use with Makita MM4 4-cycle equipment and other 4-cycle power equipment.