Menu Search
Vehicle Additives Engine Oil, 2.60 oz Bottle
MAKITA USA #T-00745-48

Engine Oil, 2.60 oz Bottle

SKU # 08838194243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Synthetic 2-Cycle Engine Oil
Container Size: 2.60 oz
Container Type: Bottle

Makita is a leader in 2-cycle outdoor power equipment and Makita synthetic 2-cycle fuel mix is ideal for use with low emission 2-cycle engines such as Makita power cutters and chain saws. It includes fuel stabilizer for improved performance. It is formulated for high heat resistance, which is ideal for low-emission 2-cycle engines.