Menu Search

KILLARK #VGX-1

Fixture Mounting Module Ceiling

SKU: 78393675013
Manufacturer Series: V Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Mounting Module
Mounting: Ceiling
Hub Size: 1/2 in.
Hub - Qty Configuration: (4) Side
Material: Aluminum
Fixture Module: V Series Fixture Bodies (100and200)
Description
Vaporproof Lighting Fixture Modules - Hoods and Mounting Boxes: Type - Fixture Mounting Module; Mounting - Ceiling; Hub Size - 1/2"H; Hub - Qty Configuration - (4) Side; Material - Aluminum; Fixture Module - V Series Fixture Bodies (100and200); Additional Information - Style: X Back Box; Manufacturer Series - V-Series
Additional Info: Style: X Back Box