Menu Search
APPLETON #VGA-50

Fixture Mounting Hood Wall

SKU # 78138170955 Manufacturer Series: V-51 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Wall
Hub Size: 1/2 in.
Hub - Qty Configuration: (1) Back
Material: Malleable Iron
Fixture Module: V-51 Series (all)

Vaporproof Lighting Fixture Modules - Hoods and Mounting Boxes: Type - Fixture Mounting Hood; Mounting - Wall; Hub Size - 1/2"H; Hub - Qty Configuration - (1) Back; Material - Malleable Iron; Fixture Module - V-51 Series (all); Additional Information - One Tapped Hole In Center Of Flange. Includes Connection Block, Gasket and Screws; Manufacturer Series - V-51 Series

Additional Info: One Tapped Hole In Center Of Flange. Includes Connection Block, Gasket and Screws