Menu Search
APPLETON #VC75-A

Fixture Mounting Hood Ceiling

SKU # 78138170580 Manufacturer Series: V-51 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixture Mounting Hood
Mounting: Ceiling
Hub Size: 3/4 in.
Hub - Qty Configuration: (2) Side
Material: Aluminum
Fixture Module: V-51 Series (all)

Vaporproof Lighting Fixture Modules - Hoods and Mounting Boxes: Type - Fixture Mounting Hood; Mounting - Ceiling; Hub Size - 3/4"H; Hub - Qty Configuration - (2) Side; Material - Aluminum; Fixture Module - V-51 Series (all); Additional Information - Includes Connection Block, Gasket and Screws; Manufacturer Series - V-51 Series

Additional Info: Includes Connection Block, Gasket and Screws