Menu Search

APPLETON #VC-75

Fixture Mounting Hood Ceiling

SKU: 78138170575
Manufacturer Series: V-51 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixture Mounting Hood
Mounting: Ceiling
Hub Size: 3/4 in.
Hub - Qty Configuration: (2) Side
Material: Malleable Iron
Fixture Module: V-51 Series (all)
Description
Vaporproof Lighting Fixture Modules - Hoods and Mounting Boxes: Type - Fixture Mounting Hood; Mounting - Ceiling; Hub Size - 3/4"H; Hub - Qty Configuration - (2) Side; Material - Malleable Iron; Fixture Module - V-51 Series (all); Additional Information - Includes Connection Block, Gasket and Screws; Manufacturer Series - V-51 Series
Additional Info: Includes Connection Block, Gasket and Screws