UNIVERSAL LIGHTING #WPL13-10L850-U-PCBZ

Wall-Mount Luminaire, Standard 4 in. junction box, LED, 5000K

SKU: 76838658789
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Wall-Mount Luminaire
Mounting: Standard 4 in. junction box
Lamp: LED, 5000K
Voltage: 120-277V, 50/60Hz
Guard: Polycarbonate Lens
Comparable Light Output: 1000 Lumens
Housing Material: Aluminum
Housing Finish: Dark Bronze, Polyester, Powder-coat
Manufacturer Series: Everline
Description
Perfect for HID upgrade to LED or new construction. Wiring access through back of frame or through the top via surface mounted conduit. IP66 rated, suitable for wet locations. ETL Listed to UL 1598 for US and Canadian applications. RoHS compliant, contain