Menu Search
Search
UNIVERSAL LIGHTING #VTL8-16K835-USSLTR

Everline Vapor-Tight Luminaire, Tamper-Resistant Stainless Steel Latches, LED, 3500K, 8 ft.

SKU # 76838660111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Tight Luminaire
Mounting: Tamper-Resistant Stainless Steel Latches
Lamp: LED, 3500K, 8 ft.
Voltage: 120-277V AC
Comparable Light Output: 16000 Lumens

Gasketed and sealed for tough environments. Equipped for 0-10V dimming. IP65 rated for indoor or covered outdoor use. NSF certified for food equipment. Rated at >60,000 hrs at 40deg.C lumen maintenance. 80 CRI