UNIVERSAL LIGHTING #VTL8-20K850-U

Vapor-Tight Luminaire, LED, 5000K, 8 ft.

SKU: 76838658776
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Vapor-Tight Luminaire
Lamp: LED, 5000K, 8 ft.
Voltage: 120-277V AC
Comparable Light Output: 20000 Lumens
Manufacturer Series: Everline
Description
Gasketed and sealed for tough environments. Equipped for 0-10V dimming. IP65 rated for indoor or covered outdoor use. NSF certified for food equipment. Rated at >60,000 hrs at 40deg.C lumen maintenance. 80 CRI