Vapor-Tight Luminaire, LED, 3500K, 8 ft., 100

SKU: 76838658535
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Vapor-Tight Luminaire
Lamp: LED, 3500K, 8 ft.
Watts: 100W
Voltage: 120-277V AC
Comparable Light Output: 10000 Lumens
Manufacturer Series: Everline
Gasketed and sealed for tough environments. Equipped for 0-10V dimming. IP65 rated for indoor or covered outdoor use. NSF certified for food equipment. Rated at >60,000 hrs at 40deg.C lumen maintenance. 80 CRI