Menu Search
Vaporproof Light Fixtures (LED) Vapor-Tight Luminaire, LED, 3500K, 4 ft., 60
UNIVERSAL LIGHTING #VTL4-6K835-U

Everline Vapor-Tight Luminaire, LED, 3500K, 4 ft., 60

SKU # 76838658525
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Tight Luminaire
Lamp: LED, 3500K, 4 ft.
Watts: 60W
Voltage: 120-277V AC
Comparable Light Output: 6000 Lumens

Gasketed and sealed for tough environments. Equipped for 0-10V dimming. IP65 rated for indoor or covered outdoor use. NSF certified for food equipment. Rated at >60,000 hrs at 40deg.C lumen maintenance. 80 CRI