Menu Search
Vaporproof Light Fixtures (LED) LED Chain, Dual Method: 3M VHB tape and Screw tabs, LED, 3500K, 25

UNIVERSAL LIGHTING #LSA-25WW000C

LED Chain, Dual Method: 3M VHB tape and Screw tabs, LED, 3500K, 25

SKU #76838655739
Manufacturer Series: Signa
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: LED Chain
Mounting: Dual Method: 3M VHB tape and Screw tabs
Lamp: LED, 3500K
Watts: 25W
Voltage: 12V DC
Hub Size: 1/2 in.
Comparable Light Output: 95 Lumens/Foot

White LED chain for signage, backlighting, architectural, and specialty lighting applications. Chain system delivers high lumens, consistent color, and superior module fastening.