Menu Search
RAB LIGHTING #HAZBLED26C

Vapor-Proof Fixture, LED, 5000K Lamp, 100-277 VAC, 26W

SKU # 01981319691
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp: LED, 5000K
Watts: 26W
Voltage: 100-277V AC
Globe: Clear
Comparable Light Output: 3427 Lumens
Housing Material: Die Cast Aluminum
Housing Finish: Polyester Powder Coat