Menu Search
Search
HUBBELL #VX-152

Vaportite Vapor-Proof Fixture, Ceiling Mount, 150/300W

SKU # 78598834985 Manufacturer Series: V
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling Mount
Watts: 150/300W
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast Aluminum

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Ceiling Mount; Watts - 150/300W; Hub Size - 3/4 In.; Globe - Glass, Clear; Guard - Cast Aluminum; Manufacturer Series - Vaportite V

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.