Menu Search
Vaporproof Light Fixtures (LED) Luminaire, Vaportight; 11W; 120-277V; Gray; Wall Mount

HUBBELL #VWGL-1

Luminaire, Vaportight; 11W; 120-277V; Gray; Wall Mount

SKU #78598830298
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Compact Vaportight Luminaire
Mounting: Wall
Lamp: LED
Watts: 11W
Voltage: 120-277V
Globe: Frosted Jelly Jar
Guard: Removable (Included)
Comparable Light Output: 150W Incandescent
Housing Material: Die Cast Aluminum
Housing Finish: Gray

HUB VWGL-1

Additional Info: IP66 and UL1598 listed for wet locations. One 250mA driver. Size: 5.2 x 10.4 in. Color temperature: 4000K. Lumens: 757.