The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EMERSON #MLEDNC173P5BU

Appleton Vapor-Proof Fixture, Ceiling Mount, LED, 175W

SKU # 78138196128
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling Mount
Lamp: LED
Watts: 175W
Voltage: 120-277V AC
Hub Size: 1 in.
Globe: Polycarbonate Lens
Guard: Aluminum
Comparable Light Output: 6076 Lumens
Housing Material: Cast Aluminum
Housing Finish: Gray Epoxy-Clad

Additional Info: Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical