Menu Search
Vaporproof Light Fixtures (LED) Vapor-Proof Fixture Pendant Mount
EATON CROUSE-HINDS SERIES #P2LCA2/UNV1

Vaporgard Vapor-Proof Fixture Pendant Mount

SKU # 66227629181 Manufacturer Series: Pro P2L LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp: LED, 5600K (cool white)
Watts: 22W
Voltage: 90-264, 277V AC
Hub Size: 3/4 in.
Globe: Glass Lens
Comparable Light Output: 1633 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Listing: NEMA 4X, IP66