Menu Search
Search
EATON CROUSE-HINDS SERIES #V2LC/UNV1

Vaporgard Vapor-Proof Fixture, LED, 22W

SKU # 66227627496 Manufacturer Series: LED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Lamp: LED
Watts: 22W
Voltage: 90-264, 277V AC
Globe: Glass Lens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED; Watts - 22W; Voltage - 90-264, 277VAC; Globe - Glass Lens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Factory Sealed, Class I, Div I, NEMA 4X, Marine, IP66; Manufacturer Series - Vaporgard LED

Additional Info: Factory Sealed, Class I, Div I, NEMA 4X, Marine, IP66