Menu Search
Search
EATON CROUSE-HINDS SERIES #VMV3L2A/UNV1

LED Luminaire, LED Lamp, 29W, Pendant Mount

SKU # 66227642185
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp: LED
Watts: 29W
Voltage: 120-277V AC 50/60Hz, 108-250V DC
Hub Size: 3/4 in.
Globe: Glass Lens
Comparable Light Output: 3531 Lumens
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat