Menu Search
EATON CROUSE-HINDS SERIES #VMV17L/UNV1

LED Luminaire, LED Lamp, 168W, Die Cast Aluminum

SKU # 66227645080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Lamp: LED
Watts: 168W
Voltage: 120-277V AC, 50/60Hz, 108-250V DC
Globe: Glass Lens
Comparable Light Output: 18793 Lumens
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat