The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON CROUSE-HINDS SERIES #VMV13L3A/UNV1

LED Luminaire, LED Lamp, 131W, Pendant Mount

SKU # 66227645039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp: LED
Watts: 131W
Voltage: 120-277V AC, 50/60Hz, 108-250V DC
Hub Size: 1 in.
Globe: Glass Lens
Comparable Light Output: 13226 Lumens
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat