Menu Search
Vaporproof Light Fixtures (LED) LED Luminaire, 5600K LED Lamp, 80W, 120-277VAC/108-250VDC, Mounting Module Adapter Mount
EATON CROUSE-HINDS SERIES #EVLL5LCM0/UNV1

Hazard-Gard LED Luminaire, 5600K LED Lamp, 80W, 120-277VAC/108-250VDC, Mounting Module Adapter Mount

SKU # 66227630643 Manufacturer Series: EVLL LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Explosion-Proof LED
Mounting: Mounting Module Adapter(EV Series)
Lamp: LED, 5600K (cool)
Watts: 80W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 5625 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Factory Sealed, Class I, Div 1, NEMA 4X, IP66, Marine and Wet Location