EATON CROUSE-HINDS SERIES #EVLL11LCCX20/UNV1

LED Luminaire, 5600K LED Lamp, 151W, 120-277VAC/108-250VDC, Ceiling Mount, Aluminum

SKU: 66227630926
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Explosion-Proof LED
Mounting: Ceiling Mount
Lamp: LED, 5600K (cool)
Watts: 151W
Voltage: 120-277V AC
Hub Size: 3/4 in.
Globe: Glass Lens
Comparable Light Output: 10500 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Manufacturer Series: Hazard-Gard EVLL LED
Description
Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Mounting - Ceiling Mount; Lamp - LED, 5600K (cool); Watts - 151W; Voltage - 120-277VAC, 108-250VDC; Hub Size - 3/4" Hub; Globe - Glass Lens; Comparable Light Output - 10500 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Factory Sealed, Class I, Div 1, NEMA 4X, IP66, Marine and Wet Location; Manufacturer Series - Hazard-Gard EVLL LED
Additional Info: Factory Sealed, Class I, Div 1, NEMA 4X, IP66, Marine and Wet Location