Menu Search
Vaporproof Light Fixtures (LED) LED Luminaire, 5600K Cool White LED Lamp, 94W, 100-277VAC/108-250VDC, Pendant Mount
EATON CROUSE-HINDS SERIES #VMV9L2ADM2/UNV1

ChampĀ® LED Luminaire, 5600K Cool White LED Lamp, 94W, 100-277VAC/108-250VDC, Pendant Mount

SKU # 66227624367 Manufacturer Series: VMV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp: LED, 5600K (cool white)
Watts: 94W
Voltage: 100-277V AC
Hub Size: 3/4 in.
Globe: Glass Lens
Comparable Light Output: 175W-200W HID
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp - LED, 5600K (cool white); Watts - 94W; Voltage - 100-277VAC, 108-250VDC; Hub Size - 3/4" Hub; Globe - Glass Lens; Comparable Light Output - 175W-200W HID; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Champ VMV LED

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66