Menu Search
Vaporproof Light Fixtures (LED) LED Luminaire, 5600K Cool White LED Lamp, 22W, 90-264/277VAC, Pendant Mount, Aluminum

EATON CROUSE-HINDS SERIES #NV2LCA3/UNV1

Vaporgard LED Luminaire, 5600K Cool White LED Lamp, 22W, 90-264/277VAC, Pendant Mount, Aluminum

SKU #66227636039
Manufacturer Series: LED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp: LED, 5600K (cool white)
Watts: 22W
Voltage: 90-264, 277V AC
Hub Size: 1 in.
Globe: Glass Lens
Comparable Light Output: 1633 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66: IECEx/ATEX - Ex II 3 G Ex nA II