EATON CROUSE-HINDS SERIES #P2LCHF2/UNV1

LED Luminaire, 5600K Cool White LED Lamp, 22W, 90-264/277VAC, Ceiling Mount, Aluminum

SKU: 66227630749
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling Mount
Lamp: LED, 5600K (cool white)
Watts: 22W
Voltage: 90-264, 277V AC
Hub Size: 3/4 in.
Globe: Glass Lens
Comparable Light Output: 1633 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Manufacturer Series: Vaporgard Pro P2L LED
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Ceiling Mount; Lamp - LED, 5600K (cool white); Watts - 22W; Voltage - 90-264, 277VAC; Hub Size - 3/4" Hub; Globe - Glass Lens; Comparable Light Output - 1633 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Factory Sealed, NEMA 4X, IP66; Manufacturer Series - Vaporgard Pro P2L LED
Additional Info: Factory Sealed, NEMA 4X, IP66