EATON CROUSE-HINDS SERIES #PVM7LJDM2/UNV1

ChampĀ® LED Luminaire, 5000K Cool White LED Lamp, 78W, 100-277VAC/108-250VDC, Stanchion Mount/25-Deg

SKU: 66227628351
Manufacturer Series: Pro PVM LED
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 25 Deg
Lamp: LED, 5600K (cool white)
Watts: 78W
Voltage: 100-277V AC
Hub Size: 1-1/2 in.
Globe: Glass Lens
Comparable Light Output: 150W-175W HID
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Stanchion Mount, 25-Deg; Lamp - LED, 5600K (cool white); Watts - 78W; Voltage - 100-277VAC, 108-250VDC; Hub Size - 1-1/2" Hub; Globe - Glass Lens; Comparable Light Output - 150W-175W HID; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEMA 4X, IP66; Manufacturer Series - Champ Pro PVM LED
Additional Info: Listing: NEMA 4X, IP66