×

Your shopping cart is empty.

BEGHELLI BS100LED-80W-WT41

BEGHELLI  BS100LED-80W-WT41

Explosion-Proof LED, Surface, LED, 80W

BEGHELLI

Manufacturer # BS100LED-80W-WT41

SKU: 78835998999





Product Description

Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Mounting - Surface; Lamp - LED; Watts - 80W; Comparable Light Output - 6400 Lumens; Housing Material - Stainless Steel; Housing Finish - White Powder Coat; Manufacturer Series - Illumina

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Fixture Type: Explosion-Proof LED
Mounting: Surface
Lamp: LED
Watts: 80W
Comparable Light Output: 6400 Lumens
Housing Material: Stainless Steel
Housing Finish: White Powder Coat
Manufacturer Series: Illumina

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: