Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
APPLETON #MLEDNS105P1BHF

Vapor-Proof LED Luminaire, LED Lamp, 347-480VAC, 47.5/46W

SKU # 78138140078 Manufacturer Series: Mercmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: 25 Deg Stanchion
Lamp: LED
Watts: 47.5/46W
Voltage: 347-480V AC
Hub Size: 1-1/2 in. NPT Hub
Globe: Polycarbonate
Comparable Light Output: 3450 Lumens
Housing Material: Copperfree Cast Aluminum
Housing Finish: Baked Gray Epoxy Clad

Mercmaster LED luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 watts of power, it lowers energy consumption while providing 60000 plus hours of running lamp life. It sets the bar even hi