Menu Search

APPLETON #MLEDNR105P5BU

Mercmaster Vapor-Proof Fixture, Stanchion Mount, 90-Deg, LED, 100W

SKU: 78138196163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 90 Deg
Lamp: LED
Watts: 100W
Voltage: 120-277V AC
Hub Size: 1-1/2 in.
Globe: Polycarbonate Lens
Guard: Aluminum
Comparable Light Output: 3450 Lumens
Housing Material: Cast Aluminum
Housing Finish: Gray Epoxy-Clad
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Stanchion Mount, 90-Deg; Lamp - LED; Watts - 100W; Voltage - 120-277VAC; Hub Size - 1-1/2" Hub; Globe - Polycarbonate Lens; Guard - Aluminum Guard; Comparable Light Output - 3450 Lumens; Housing Material - Cast Aluminum; Housing Finish - Gray Epoxy-Clad; Additional Information - Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical; Manufacturer Series - Mercmaster
Additional Info: Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical